MECALINE 856652 05SPZ090 V-PULLEY 5G SPZ90 TB 1610
SPZ Section Five Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:05SPZ090
Rubix:254A6485
Manufacturer :856652
EAN:3660338119378

Documents
Product details : MECALINE 856652 05SPZ090 V-PULLEY 5G SPZ90 TB 1610
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPZ - Taper Bush type (1610) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 90 mm |
| Taper bush | 1610 |
| Material | cast iron gg25 |
| Number of grooves | 5 |
| Type | 8 |
| Rim width | 64 mm |
| Outer diameter | 94 mm |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 31.46 excl. VAT
/ Each
£ 37.75 incl. VAT
- In stock: Next day delivery
