MECALINE 856603 05SPB140 V-PULLEY 5G SPB140 TB 2517

SPB Section Five Grooves V-Pulleys

See technical informationSee documents

References

Mecaline:05SPB140
Rubix:254A6465
Manufacturer :856603
EAN:3660338118883
brand logo

Technical specifications

Profilespb
Pitch diameter140 mm
Number of grooves5
See all Specifications

Documents

Product details : MECALINE 856603 05SPB140 V-PULLEY 5G SPB140 TB 2517


Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (2517) - Cast Iron GG25

Strengths

Can run both Vee and Wedge belts

Applications

V belt power transmission drives

Technical specifications


Attributes
Profilespb
Pitch diameter140 mm
Number of grooves5
Taper bush2517
Materialcast iron gg25
Type3
Rim width101 mm
Outer diameter147 mm
Width45 mm
£ 21.36 excl. VAT
/ Each
£ 25.63 incl. VAT
  • Usually arrives within 14 working days