MECALINE 856255 01SPZ190 V-PULLEY 1G SPZ190 TB 1610

SPZ Section Single Groove V-Pulleys

See technical informationSee documents

References

Mecaline:01SPZ190
Rubix:254A6389
Manufacturer :856255
EAN:3660338115448
brand logo

Technical specifications

Profilespz
Pitch diameter190 mm
Number of grooves1
See all Specifications

Documents

Product details : MECALINE 856255 01SPZ190 V-PULLEY 1G SPZ190 TB 1610


Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPZ - Taper Bush type (1610) - Cast Iron GG25

Strengths

Can run both Vee and Wedge belts

Applications

V belt power transmission drives

Technical specifications


Attributes
Profilespz
Pitch diameter190 mm
Number of grooves1
Taper bush1610
Materialcast iron gg25
Type7
Rim width16 mm
Outer diameter194 mm
Width25 mm
£ 13.01 excl. VAT
/ Each
£ 15.61 incl. VAT
  • Usually arrives within 14 working days