SPB Section Four Grooves V-Pulleys
Profile | spb |
---|---|
Pitch diameter | 224 mm |
Number of grooves | 4 |
Profile | spb |
---|---|
Pitch diameter | 224 mm |
Number of grooves | 4 |
Taper bush | 3020 |
Type | 3 |
Rim width | 82 mm |
Outer diameter | 231 mm |
Width | 51 mm |
Material | cast iron gg25 |
Usually arrives within 14 working days