Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(695)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Grease nipples
LUMATIC M6 X 1 45 DEG HYDRAULIC GREASE NIPPLE - 303 STAINLESS
LUMATIC M6 X 1 45 DEG HYDRAULIC GREASE NIPPLE - 303 STAINLESS
SS Hydraulic Grease Nipples
References
mato industries, lumatic lubrication division:
SSHMM6/100/45
rubix:
2546381
Technical specifications
Material
303 stainless steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : LUMATIC M6 X 1 45 DEG HYDRAULIC GREASE NIPPLE - 303 STAINLESS
6mm x 1,00 45° Angle
Technical specifications
Attributes
Material
303 stainless steel
Angle
45
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.44
excl. VAT
/
Each
£
4.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LUMATIC 10HP4/90 NIPPLE 1/4 INCH BSP TAPER 90DEG PACK OF 10
GISS 846381 HYDRAULIC GREASE NIPPLE, STRAIGHT 8X125 PK10
SKF Q/CONNECT NIPPLES 729832A
SKF CONNECTION NIPPLE 729106/100MPA
LUMATIC M6 X 1 STRAIGHT HYDRAULIC GREASE NIPPLE - 303 STAINLESS
LUMATIC 10HUF4 LUBRICATING GREASE NIPPLE 1/4 UNF STRAIGHT PACK OF 10
SKF AUTO LUBRICATOR- LAPN1/4UNF
SKF AUTO LUBRICATOR- LAPN10
LUMATIC LUBRICATING GREASE NIPPLE 10 X 1.5MM 45 DEG PACK OF 10
LUMATIC LUBRICATING GREASE NIPPLE 10 X 1.5MM 90 DEG PACK OF 10
LUMATIC 10HF4 LUBRICATING GREASE NIPPLE 1/4 BSF STRAIGHT PACK OF 10
GISS 735618 BOX OF 70 HYDRAULIC GREASE NIPPLES
LUMATIC LUBRICATING GREASE NIPPLE 8 X 1MM 45 DEG PACK OF 10
LUMATIC HC5 FOUR JAW HYDRAULIC GREASE GUN CONNECTOR - 1/8 INCH BSP
LUMATIC SSHP2 1/8INBSP STRAIGHT GREASE NIPPLE TYPE 303 S/S