References
SMC:KT-VP3185
Rubix:111A3336

Documents
Product details : SMC KT-VP3185 MAINTENANCE KIT
SMC's VP300/500/700 series solenoid valve, offers high flow capacity and?reduced power consumption (1.55W standard, 0.55W with power saving circuit).? The?series may be?used as either a?selector valve, or a divider valve.? It is vacuum applicable up to 101.2kPa. Series VP3145/3165/3185 is a large size, 3 port solenoid valve with a rubber seal. It is possible to use the series in vacuum applications or under low pressure.? Both series are available in a normally closed?or?normally open styles.
Strengths
•Large flow capacity, small exhaust resistance
Easy conversion to N.C. or N.O
Possible to use in vacuum or under low pressure
Free mounting orientation
Easy conversion to N.C. or N.O
Possible to use in vacuum or under low pressure
Free mounting orientation
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Type | repair kit |
Show UNSPSC/ECL@SS
£ 22.75 excl. VAT
/ Each
£ 27.30 incl. VAT
- Delivery usually within ( 32 ) days