PORTWEST ST80 BIZTEX SMS FR COVERALL TYPE 5/6 WHITE L PK50
ST80 - BizTex SMS FR Coverall Type 5/6
See technical informationReferences
Portwest:ST80WHRL
Rubix:80233603
Manufacturer :ST80WHRL
EAN:5036108186402

Product details : PORTWEST ST80 BIZTEX SMS FR COVERALL TYPE 5/6 WHITE L PK50
The SMS FR coverall has been developed using an innovative non-woven fabric that is breathable and comfortable for prolonged periods. The main feature of this coverall is resistance to dust and harmful splashes, and it is also anti-static and flame-retardant. Retail bag for in-store presentation. Sealing zip with flap for increased protection. Elasticated cuffs for a secure fit. Elasticated hem for a secure and comfortable fit. Ergonomic hood for a perfect fit. CE certified. Hood for increased protection
Technical specifications
Attributes
| Colour | white |
|---|---|
| Size | l |
| Main material | nonwoven fabric |
| Secondary colour | no secondary color |
| Material | biztex sms fr |
Show UNSPSC/ECL@SS
£ 154.64 excl. VAT
/ Each
£ 185.57 incl. VAT
- In stock: Next day delivery