SMC AS1211FG-M5-04 SPEED CONTROLLER
Stainless steel angled/universal flow regulator AS-FG series
See technical informationReferences
SMC:AS1211FG-M5-04
Rubix:120A7455
EAN:3618035547482
Product details : SMC AS1211FG-M5-04 SPEED CONTROLLER
The use of SMC flow controllers with integrated fittings reduces installation time and height, and enables more compact machine designs. The body of these flow controllers can be rotated, making installation easier. Available with threads from M3 to 1/2 inch (NPT) and mm R(PT), with tube outside diameters from 3.2 to 12 mm (mm) and from 1/8 to 1/2 (inch), in angle or straight versions (increased flexibility) and with inlet or outlet adjustment, these flow controllers have been designed to suit most applications.
Flow restrictor series as
Technical specifications
Attributes
| Type of coupling | gas m5 male |
|---|---|
| Type | flow restrictor |
Show UNSPSC/ECL@SS
£ 16.20 excl. VAT
/ Each
£ 19.44 incl. VAT
- Delivery usually within ( 21 ) days
