SMC AS3301F-03-10SA SPEED CONTROLLER


Flow Control

References
smc:AS3301F-03-10SA
rubix:120A3282

Product details : SMC AS3301F-03-10SA SPEED CONTROLLER


Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.

Strengths

Elbow type, speed control with one-touch fitting
Improved, larger push-lock handle
Easy identification of meter-in (blue handle) vs. meter-out (gray handle)
Applicable tubing material: nylon, soft nylon, polyurethane

Technical specifications


Attributes
Connecting diameter3/8 ''
Metric exterior tube diameter10 mm
Threading3/8 in;18.5 mm
MaterialNickel-Plated (Body,Needle);PBT (Body,Handle);NBR (Seal,O-Ring,Gasget)
Show UNSPSC/ECL@SS
£ 15.97 excl. VAT
/ Each
£ 19.16 incl. VAT
  • Delivery usually within ( 4 ) days