ASP Speed Controller
Logistics dimensions (L x W x H) | 53x48x35 mm |
---|---|
Logistic Weight | 68 g |
Model | ASP |
Connecting diameter | 1/4 '' |
Threading | Imperial |
Type of fluid | Air |
Material | Polybutylene Terephthalate |
Max. temperature | 60 °C |
Min. temperature | -5 °C |
Type of threading | NPT |
Delivery usually within ( 20 ) days