SMC AS1301FG-M5-04 SPD CONTROLLER M5/4MM T.P.
Stainless steel angled/universal flow regulator AS-FG series
See technical informationSee documentsReferences
SMC:AS1301FG-M5-04
Rubix:115A2379
Manufacturer :00079993
EAN:3618035546898
Documents
Product details : SMC AS1301FG-M5-04 SPD CONTROLLER M5/4MM T.P.
Suitable for applications where copper free specifications are required, the "-FG" series can also be used in areas where wash down could degrade standard flow controls, such as food and packaging. This series is designed to offer the maximum control by increasing the number of turns of the needle to 10. The body and adjustment are made of high impact white resin for a clean look. This series also incorporates SMC's one-touch fitting available for tubing sizes from 4mm to 12mm OD.
•Stainless Steel 303
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 1 (M5 Basis)
Style: 3 (Universal)
Control Method: 0 (Meter-out)
Port Size and Tube Size: M5-04 (Port Size M5 - Tube Size ø4)
Option: None
Made to Order: None
Lock Nut: Standard (Hexagon)
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 1 (M5 Basis)
Style: 3 (Universal)
Control Method: 0 (Meter-out)
Port Size and Tube Size: M5-04 (Port Size M5 - Tube Size ø4)
Option: None
Made to Order: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Type of coupling | gas m5 male |
|---|---|
| Type | flow limiter |
Show UNSPSC/ECL@SS
£ 17.90 excl. VAT
/ Each
£ 21.48 incl. VAT
- Delivery usually within ( 4 ) days
