SMC AS2301FS-01-06SA SPEED CONTROLLER
With Compact Indicator, Universal
See technical informationSee documentsReferences
SMC:AS2301FS-01-06SA
Rubix:393A9166
Manufacturer :AS2301FS-01-06SA

Documents
Product details : SMC AS2301FS-01-06SA SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
Strengths
Thread: G
Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
Operating Pressure Range: 0.1 to 1 MPa.
Technical specifications
Attributes
| Type of coupling | r |
|---|---|
| Type | universal type speed controller |
| Material | pbt (body a, elbow body, needle, spacer);electroless nickel plating brass (body b, needle guide);hnbr (u-seal);nbr (o-ring, seal);pom (knob, indicator gear, shaft);stainless steel (spring, clip);nbr/stainless steel (gasket) |
| Series | as-fsa |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 18.65 excl. VAT
/ Each
£ 22.38 incl. VAT
- Delivery usually within ( 8 ) days