SMC ASP430F-U02-08-X352 SPEED CONTROLLER WITH PILOT CHECK VALVE
Flow Controller with Pilot Check Valve
See technical informationSee documentsReferences
SMC:ASP430F-U02-08-X352
Rubix:120A8289
Manufacturer :ASP430F-U02-08-X352
EAN:3618035527453

Technical specifications
| Type of coupling | external thread g 1/4 |
|---|---|
| Type | smc asp430f-u02-08-x352 speed controller with pilot check valve |
Documents
Product details : SMC ASP430F-U02-08-X352 SPEED CONTROLLER WITH PILOT CHECK VALVE
Series ASP is a speed controller with an integrated pilot check valve. This combination makes it possible to control cylinder speeds and permits temporary intermediate stops. The ASP is standard with electroless nickel plating on all brass parts and allows 360 degree freedom for tube mounting direction.
•Port Size: 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 4 (1/4)
Thread Size: 02 (1/4)
Applicable Tube O.D.: 08 (ø8mm)
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 4 (1/4)
Thread Size: 02 (1/4)
Applicable Tube O.D.: 08 (ø8mm)
Strengths
•Pilot check speed control with residual pressure relief valve
One-touch connection for supply air only
Universal type with one-touch fitting
Uni-fit thread form
One-touch connection for supply air only
Universal type with one-touch fitting
Uni-fit thread form
Technical specifications
Attributes
| Type of coupling | external thread g 1/4 |
|---|---|
| Type | smc asp430f-u02-08-x352 speed controller with pilot check valve |
| Max. service pressure | 10 bar |
| Series | asp-x352 |
Show UNSPSC/ECL@SS
£ 209.50 excl. VAT
/ Each
£ 251.40 incl. VAT
- Delivery usually within ( 4 ) days