SMC CG5BA40TFSR-50 STAINLESS STEEL CYLINDER
Stainless steel cylinder
See technical informationSee documentsReferences
SMC:CG5BA40TFSR-50
Rubix:109A6070
Manufacturer :00222209

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | cylinder |
Documents
Product details : SMC CG5BA40TFSR-50 STAINLESS STEEL CYLINDER
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 136.33 excl. VAT
/ Each
£ 163.60 incl. VAT
- Delivery usually within ( 7 ) days