Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Threaded fittings
Threaded Fittings
MECALINE 842963 ELBOW FITTING STAINLESS STEEL 1/8
MECALINE 842963 ELBOW FITTING STAINLESS STEEL 1/8
STAINLESS STEEL FEMALE ELBOW ADAPTER
References
mecaline:
842963
rubix:
216A2832
ean:
3660338063275
Technical specifications
Material
Stainless steel
Connection 1
G1/8
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 842963 ELBOW FITTING STAINLESS STEEL 1/8
Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.
Technical specifications
Attributes
Material
Stainless steel
Connection 1
G1/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.34
excl. VAT
/
Each
£
24.41
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
MECALINE 869564 FEMALE BULKHEAD FITTING 1/2IN
MECALINE 869450 MALE UNION G1/8IN G3/8IN
AVENTICS 1823391226
MECALINE 869455 MALE UNION G3/8IN1/8IN
AVENTICS 1823391100
MECALINE 858645 REDUCER SLEEVE G1/2IN - G1/8IN
AVENTICS 1823391723
AVENTICS 1823391734
LEGRIS NICKEL PLATED ADAPT 0906 00 13
LEGRIS NICKEL PLATED ADAPT 0905-17-21
CAMOZZI BSPT ADAPTOR-NIPPLE-1/2 THREAD-PTFE SEAL S2500 1/2
MECALINE 858970 MALE-FEMALE CROSS 1/8IN
MECALINE REDUCING BUSHG3/8IN-G1/8IN 869585
AVENTICS 1823391262
MECALINE 869508 REDUCER FEMALE / G 1/8IN -M5