Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Threaded fittings
Threaded Fittings
MECALINE 842969 ELBOW FITTING STAINLESS STEEL 1/4
MECALINE 842969 ELBOW FITTING STAINLESS STEEL 1/4
STAINLESS STEEL FEMALE - MALE TAPER ELBOW ADAPTER
References
mecaline:
842969
rubix:
216A2831
ean:
3660338063329
Technical specifications
Material
Stainless steel
Connection 1
G1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 842969 ELBOW FITTING STAINLESS STEEL 1/4
Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.
Technical specifications
Attributes
Material
Stainless steel
Connection 1
G1/4
Connection 2
R1/4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.07
excl. VAT
/
Each
£
32.48
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
AVENTICS 1823391734
AVENTICS 1823391726
SMC LQ3T4A-R7 HIGH PURITY FLUOROPOLYMER FITTING
LEGRIS NICKEL PLATED ADAPT 0908 00 10
MECALINE 858975 MALE CROSS R1/8
MECALINE 869681 REDUCER MALE-FEMALE EXECUTION CYLINDRICAL 1/4 G - 1/4
MECALINE 869597 MALE UNION R1/2IN
MECALINE 858917 EXTENSION 1/4 L51
MECALINE 858639 MALE UNION R1/8IN
LEGRIS NICKEL PLATED ADAPT 0913 00 13
MECALINE 858916 EXTENSION 1/4 L35
AVENTICS 1823391754
MECALINE 869470 MALE UNION R1/2IN R3/4IN
MECALINE 869446 MALE UNION M5 M5
MECALINE 858920 EXTENSION 1/8 L22