Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Threaded fittings
Threaded Fittings
MECALINE 842951 TEE FITTING STAINLESS STEEL 1/4
MECALINE 842951 TEE FITTING STAINLESS STEEL 1/4
STAINLESS STEEL FEMALE TEE ADAPTER
References
mecaline:
842951
rubix:
216A3005
ean:
3660338063206
Technical specifications
Material
Stainless steel
Connection 1
G1/4
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 842951 TEE FITTING STAINLESS STEEL 1/4
Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.
Technical specifications
Attributes
Material
Stainless steel
Connection 1
G1/4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.32
excl. VAT
/
Each
£
41.18
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
NERO RB1208 HEXAGON REDUCING BUSH BSP 3/4BSPT X 1/2BSPP
MECALINE 859326 REDUCER + O-RING 1/2IN-3/8
MECALINE M-F ELBOW R1IN- G1IN 869533
MECALINE 869465 MALE UNION R1/4IN R3/8IN
MECALINE 869562 FEMALE BULKHEAD FITTING 1/4IN
LEGRIS NICKEL PLATED ADAPT 0900 13 21
MECALINE 859331 ORIENTABLE NIPPLE R3/8IN
MECALINE 869552 FEMALE-FEMALE-MALE TEE 1/2IN
AVENTICS 1823391727
MECALINE EXTENDER F-F G 1/2IN 869479
MECALINE FEMALE TEE G1/8IN 869535
MECALINE 869450 MALE UNION G1/8IN G3/8IN
MECALINE 859068 ADAPTER FEMALE NPT3/8 X MALE G3/8IN
LEGRIS NICKEL PLATED ADAPT 0905-17-21
LEGRIS NICKEL PLATED ADAPT 0902 10 13