Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Threaded fittings
Threaded Fittings
MECALINE 842952 TEE FITTING STAINLESS STEEL 3/8
MECALINE 842952 TEE FITTING STAINLESS STEEL 3/8
STAINLESS STEEL FEMALE TEE ADAPTER
References
mecaline:
842952
rubix:
216A3007
ean:
3660338063213
Technical specifications
Material
Stainless steel
Connection 1
G3/8
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 842952 TEE FITTING STAINLESS STEEL 3/8
Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.
Technical specifications
Attributes
Material
Stainless steel
Connection 1
G3/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.30
excl. VAT
/
Each
£
49.56
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
CAMOZZI 10MM-1/4 COMP TEE 1000-10-1/4
MECALINE 858645 REDUCER SLEEVE G1/2IN - G1/8IN
MECALINE FEMALE ELBOW G1/4IN 869522
LEGRIS ADAPTOR 0929-01-27
MECALINE M-F ELBOW R1/8IN -G1/8IN869528
LEGRIS 0902 10 17 ADAPTOR DOUBLE FEMALE 1/8IN - 3/8IN BSPP NICKEL
LEGRIS 0929 01 10 MALE ADAPTOR 1/8IN BSPT WITH SEAL
MECALINE 869466 MALE UNION R1/4IN R1/2IN
MECALINE 869564 FEMALE BULKHEAD FITTING 1/2IN
MECALINE 858978 MALE CROSS R1/2
MECALINE 869554 FEMALE-FEMALE-MALE TEE 1IN
AVENTICS 1823391726
MECALINE 859061 ADAPTER FEMALE G1/8 X MALE NPT 1/8IN
MECALINE EXTENDER F-F G 3/4 869480
CAMOZZI 8MM X 1/4 COMP TEE 1000-8-1/4