References
Festo:DSBF-C-32-160-PPVA-N3-R
Rubix:390A8311
Manufacturer :1773758
EAN:4052568246716

Documents
Product details : FESTO 1773758 ISO CYLINDER
Standard cylinder DSBF-C-32-160-PPVA-N3-R Stroke=160 mm, Piston diameter=32 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
ISO cylinder DSBF-C-32-160-PPVA-N3-R 1773758
Technical specifications
Attributes
| Logistic Weight | 981,2 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 160 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
£ 159.49 excl. VAT
/ Each
£ 191.39 incl. VAT
- Delivery usually within ( 6 ) days