References
Festo:DSBF-C-32-25-PPSA-N3-R
Rubix:390A8316
Manufacturer :1778834
EAN:4052568247362

Documents
Product details : FESTO 1778834 ISO CYLINDER
Standard cylinder DSBF-C-32-25-PPSA-N3-R Stroke=25 mm, Piston diameter=32 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
ISO cylinder DSBF-C-32-25-PPSA-N3-R 1778834
Technical specifications
Attributes
| Logistic Weight | 560,53 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 25 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
£ 146.02 excl. VAT
/ Each
£ 175.22 incl. VAT
- Delivery usually within ( 6 ) days