FESTO 1776051 STANDARDS-BASED CYLINDER DSBF-C-63-250-PPVA-N3-R
Standard cylinder
See technical informationSee documentsReferences
Festo:DSBF-C-63-250-PPVA-N3-R
Rubix:226A6887
Manufacturer :1776051
EAN:4052568247201

Documents
Product details : FESTO 1776051 STANDARDS-BASED CYLINDER DSBF-C-63-250-PPVA-N3-R
Standard cylinder DSBF-C-63-250-PPVA-N3-R Stroke=250 mm, Piston diameter=63 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
ISO cylinder DSBF-C-63-250-PPVA-N3-R 1776051
Technical specifications
Attributes
| Logistic Weight | 3629,5 g |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 250 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
£ 264.42 excl. VAT
/ Each
£ 317.30 incl. VAT
- Delivery usually within ( 6 ) days