Standards-based cylinder DSBG
Type | DSBG standard cylinder |
---|---|
Cylinder diameter | 200 mm |
Logistics dimensions (L x W x H) | 670x230x230 mm |
---|---|
Logistic Weight | 23380 g |
Type | DSBG standard cylinder |
Cylinder diameter | 200 mm |
Cylinder stroke | 320 mm |
Usually arrives within 14 working days