SMC JMHZ2-16C PARALLEL AIR GRIPPER


Standard - JMHZ2

References
smc:JMHZ2-16C
rubix:393A7720
manufacturer :JMHZ2-16C
brand logo
brand logo
Technical specifications
Typestandard - jmhz2

Product details : SMC JMHZ2-16C PARALLEL AIR GRIPPER


The MHZ2 series is a standard type parallel air gripper, taking the place of the MHQ(G)2 series. A linear guide provides high rigidity and high accuracy. MHZ2 can operate under higher pressure even at a larger holding point and overhang. High degree of mounting precision is achieved and mounting repeatability is improved.

Strengths

Bore sizes (mm): 8, 12, 16, 20 Single/double-acting Repeatability: ±0.01 mm Compact auto switches can be mounted directly.

Technical specifications


Attributes
Typestandard - jmhz2
Show UNSPSC/ECL@SS
£ 326.92 excl. VAT
/ Each
£ 392.30 incl. VAT
  • Usually arrives within 14 working days