SMC KN-R02-150 NOZZLE WITH MALE THREAD
KN Nozzle with Male Thread
See technical informationSee documentsReferences
SMC:KN-R02-150
Rubix:119A1977
Manufacturer :KN-R02-150
EAN:3618036073287

Documents
Product details : SMC KN-R02-150 NOZZLE WITH MALE THREAD
With the release of the KN series nozzles and gauge heads 30~90% of air consumption required for the current nozzle operation can be saved with the appropriate selection of the new nozzle and sizing. Many variations of nozzle are available with tube materials including nylon, soft nylon, soft copper pipe and OST tubing. Sizes range from 4mm-20mm.
•Nozzle with male thread
•Pivoting nozzle with male thread
•Max operating pressure: 1.0MPa
•Variety of tube materials available
Style: Nozzle
Connection Size: 02 (R1/4)
Nozzle Diameter: 150 (Ø1.5)
•Pivoting nozzle with male thread
•Max operating pressure: 1.0MPa
•Variety of tube materials available
Style: Nozzle
Connection Size: 02 (R1/4)
Nozzle Diameter: 150 (Ø1.5)
Technical specifications
Attributes
| Logistic Weight | 16 g |
|---|---|
| Type | blowing nozzle |
Show UNSPSC/ECL@SS
£ 9.68 excl. VAT
/ 2 pieces
£ 11.62 incl. VAT
- Delivery usually within ( 8 ) days