ASCO G652AL0P40A0000 STANDARD OIL-MIST LUBRICATOR


Standard Oil-Mist Lubricator

References
asco:G652AL0P40A0000
rubix:206A8093
brand logo
brand logo
Technical specifications
TypeStandard Oil-Mist Lubricator
See all Specifications

Product details : ASCO G652AL0P40A0000 STANDARD OIL-MIST LUBRICATOR


Strengths

•The Industry´s Highest Flow Rates Assure OEMs and Maintenance Managers that their Air Preparation Products will Optimize Machine Performance
Extended High- and Low-Temperature Capabilities (-40° C to 80° C) allow the FRLs to be Specified Across a Broad Range of Applications, Including those within Harsh Environments
New Manifold End plate Flanges Allow the Maintenance Technician to Pull the Manifold Assembly out of Service without Disconnecting the Piping
Front-Facing Easy-to-Read, Low-Profile Gauges Improve Service Ability. They are the only products of their type to offer these gauges on shut-off isolation valves and slow-start/quick-exhaust valves
Optional pressure regulator with reverse flow check permits placement of the regulator between the valve and cylinder - allowing air to be exhausted through the regulator without causing damage or reduced life
Optional integrated pressure range indicators allow the user to easily set the red/green colour indicators to the desired pressure range
Available with integrated redundant safe exhaust valve to implement safety standards without affecting productivity. Meets ISO 13849 standard, category 3 PLd (Performance Level)
Available with integrated IIoT enabled air flow sensor to monitor air consumption in pneumatic systems. This enables fast action in case leaks are detected, to optimize energy consumption, prevent machine downtime, and reduce costs

Technical specifications


Attributes
TypeStandard Oil-Mist Lubricator
MaterialPolycarbonate
Show UNSPSC/ECL@SS
£ 85.26 excl. VAT
/ Each
£ 102.31 incl. VAT
  • Usually arrives within 14 working days