FESTO 673570 BOWL MODULE MS6-LF/LFR/LFB-R-V.ERS
MS6-LF/LFR/LFB-R-V.ERS Bowl module
See technical informationSee documentsReferences
Festo:673570
Rubix:123A4535
Manufacturer :673570

Documents
Product details : FESTO 673570 BOWL MODULE MS6-LF/LFR/LFB-R-V.ERS
All compressed air preparation functions: pressure control, switch-on, filter control and soft start valves with safety function, filter, pressure and flow sensors, dryers, water separators, sensors, lubricators and distributors. The right solution for very task. In sizes 4, 6, 9 and 12
Strengths
•Grid dimension 62 mm
Good particle and condensate separation
High flow rate performance with minimal pressure drop
Available with manual, semi-automatic, fully automatic or fully automatic, electrically actuated condensate drain
Good particle and condensate separation
High flow rate performance with minimal pressure drop
Available with manual, semi-automatic, fully automatic or fully automatic, electrically actuated condensate drain
Technical specifications
Attributes
| Type | filter |
|---|---|
| Material | plastic |
Show UNSPSC/ECL@SS
£ 95.90 excl. VAT
/ Each
£ 115.08 incl. VAT
- Usually arrives within 14 working days