FESTO 163465 STANDARDS-BASED CYLINDER DNC-100-25-PPV-A


Standards-based cylinder DNC

References
festo:DNC-100-25-PPV-A
rubix:112A7538
manufacturer :163465
ean:4052568134679
DNC-100-25-PPV-A Standard cylinder
brand logo
Technical specifications
TypeDNC standard cylinder
Cylinder diameter100Ā mm
See all Specifications

Product details : FESTO 163465 STANDARDS-BASED CYLINDER DNC-100-25-PPV-A


Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning

Strengths

  • ISO 15552 (ISO 6431, VDMA 24562)
  • Wide range of variants for customised applications
  • Comprehensive range of mounting accessories for just about every type of installation
  • For position sensing

Technical specifications


Attributes
Logistic Weight4280Ā g
TypeDNC standard cylinder
Cylinder diameter100Ā mm
Cylinder stroke25Ā mm
Show UNSPSC/ECL@SS
Ā£ 589.11 excl. VAT
/ Each
Ā£ 706.93 incl. VAT
  • Delivery usually within ( 8 ) days