References
IMI Norgren:RT/57220/M/250
Rubix:108A0066

Product details : NORGREN RT/57220/M/250 CYLINDER
Round cylinder
Round cylinder
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 250 mm |
| Type | norgren rt/57220/m/250 cylinder |
| Max. service pressure | 10 bar |
| Max. Operation temperature | 80 °C |
| Connection | rc 1/8 |
| Material | piston rod: stainless steel; end cap: aluminium; cylinder tube: stainless steel (austenitic); wiper: pur; seals and o-rings: nbr |
Show UNSPSC/ECL@SS
£ 96.98 excl. VAT
/ Each
£ 116.38 incl. VAT
- Usually arrives within 14 working days
