Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163328 STANDARDS-BASED CYLINDER DNC-32-320-PPV
FESTO 163328 STANDARDS-BASED CYLINDER DNC-32-320-PPV
Standards-based cylinder DNC
References
festo:
DNC-32-320-PPV
rubix:
108A7932
manufacturer :
163328
ean:
4052568133757
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163328 STANDARDS-BASED CYLINDER DNC-32-320-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
1453,9
g
Type
DNC standard cylinder
Cylinder diameter
32
mm
Cylinder stroke
320
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
236.21
excl. VAT
/
Each
£
283.45
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
SMC CP96NDB80-400CW CYLINDER WITH LOCK DOUBLE ROD
SMC CD85N25-115C-B AIR CYLINDER
FESTO 1383641 STANDARDS-BASED CYLINDER DSBC-63-320-PPSA-N3
CAMOZZI CYLINDER CAM-61M2P050A0100
FESTO 5228227 ROUND CYLINDER DSNU-S-25-10-P-A-MX
FESTO 163379 STANDARDS-BASED CYLINDER DNC-50-400-PPV-A
SMC D125 DOUBLE REAR CLEVIS
FESTO 1646757 ISO CYLINDER
FESTO 1376305 STANDARDS-BASED CYLINDER DSBC-50-50-PPSA-N3
FESTO 5217238 ROUND CYLINDER DSNU-S-16-25-PPS-A-MQ
FESTO 3657871 ISO CYLINDER
SMC CDJ2D16-25Z-B AIR CYLINDER
FESTO 3657862 ISO CYLINDER
AVENTICS PNEUMATIC CYLINDER 0822120007
FESTO 1908289 STANDARDS-BASED CYLINDER DSNU-20-10-PPV-A