References
Aventics:0822120007
Rubix:157A6838
Manufacturer :822120007
EAN:3661475850520

Product details : AVENTICS PNEUMATIC CYLINDER 0822120007
Double-acting ISO 15552 profiled tube cylinder. PRA series, with magnetic piston.
Strengths
Pneumatic damping, adjustable. Optional ATEX Version.
Technical specifications
Attributes
| Package weight | 976 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 200 mm |
| Type | profile cylinder |
Show UNSPSC/ECL@SS
£ 132.37 excl. VAT
/ Each
£ 158.84 incl. VAT
- Delivery usually within ( 4 ) days
