Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163330 STANDARDS-BASED CYLINDER DNC-32-500-PPV
FESTO 163330 STANDARDS-BASED CYLINDER DNC-32-500-PPV
Standards-based cylinder DNC
References
festo:
DNC-32-500-PPV
rubix:
108A7927
manufacturer :
163330
ean:
4052568133771
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163330 STANDARDS-BASED CYLINDER DNC-32-500-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
2000
g
Type
DNC standard cylinder
Cylinder diameter
32
mm
Cylinder stroke
500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
255.72
excl. VAT
/
Each
£
306.86
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
SMC CP96NDB80-200CW CYLINDER WITH LOCK DOUBLE ROD
SMC CD85N16-25T-B SPRING EXTEND CYLINDER
FESTO 27672 CYLINDER/VALVE COMBINATION ESNU-12-10-P-Z-SA
FESTO 1780292 ISO CYLINDER
CAMOZZI 10-5175-2502 PNEUMATIC CYLINDER 61M2P063A0250
SMC Y-05D DOUBLE KNUCKLE JOINT
FESTO 5225843 ROUND CYLINDER DSNU-S-20-125-PPS-A-MX
SMC CD85KF10-65-B NON-ROTATING ISO 6432 CYLINDER
NORGREN RT/57225/M/50 DA P CYLINDER
SMC CD55B32-60M-X1439 ISO 21287 CYLINDER
SMC CD85N25-40C-B-XC6B AIR CYLINDER
FESTO 5216099 ROUND CYLINDER DSNU-S-16-125-P-A-MQ
FESTO 3659377 ISO CYLINDER
FESTO 3657867 ISO CYLINDER
AVENTICS CYLINDER 0822124004