References
Aventics:0822124004
Rubix:157A7909
Manufacturer :822124004


Technical specifications
| Type | profile cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 100 mm |
Product details : AVENTICS CYLINDER 0822124004
Double-acting ISO 15552 profiled tube cylinder. PRA series, with magnetic piston.
Strengths
Pneumatic damping, adjustable. Optional ATEX Version.
Technical specifications
Attributes
| Package weight | 3331 g |
|---|---|
| Type | profile cylinder |
| Cylinder diameter | 80 mm |
| Cylinder stroke | 100 mm |
Show UNSPSC/ECL@SS
£ 250.28 excl. VAT
/ Each
£ 300.34 incl. VAT
- Delivery usually within ( 4 ) days