Standards-based cylinder DNC
Type | DNC standard cylinder |
---|---|
Cylinder diameter | 40 mm |
Logistics dimensions (L x W x H) | 365x55x55 mm |
---|---|
Logistic Weight | 1715,2 g |
Type | DNC standard cylinder |
Cylinder diameter | 40 mm |
Cylinder stroke | 200 mm |
In stock: Next day delivery