MATARA MCQI2-11-63-150M ISO15552-VDMA 24562 63 BORE 150MM STROKE MAG P
MCQI2 Series ISO-VDMA Standard Profile Cylinder
See technical informationSee documentsReferences
Matara:MCQI2-11-63-150M
Rubix:229A6564
Documents
Product details : MATARA MCQI2-11-63-150M ISO15552-VDMA 24562 63 BORE 150MM STROKE MAG P
Non-lubrication - Special housing and bushing enables self lubrication of piston rod.
High quality long service life - Hard anodised aluminium cylinder tubes offer a high resistance to corrosion and low internal friction.
ISO-VDMA standard specification Conforms to ISO-6431 and VDMA 24562 specification enabling worldwide interchangeability.
Easy to insert reed switch - With four grooves on the tube, proximity and reed sensors can be easily inserted into any position.
High quality long service life - Hard anodised aluminium cylinder tubes offer a high resistance to corrosion and low internal friction.
ISO-VDMA standard specification Conforms to ISO-6431 and VDMA 24562 specification enabling worldwide interchangeability.
Easy to insert reed switch - With four grooves on the tube, proximity and reed sensors can be easily inserted into any position.
Technical specifications
Attributes
| Type | double acting |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 150 mm |
Show UNSPSC/ECL@SS
£ 103.74 excl. VAT
/ Each
£ 124.49 incl. VAT
- Usually arrives within 14 working days




