FESTO 1922623 STANDARDS-BASED CYLINDER DNC-40-20-PPV-A
Standards-based cylinder DNC
See technical informationSee documentsReferences
Festo:DNC-40-20-PPV-A
Rubix:123A4055
Manufacturer :1922623
EAN:4052568249922

Documents
Product details : FESTO 1922623 STANDARDS-BASED CYLINDER DNC-40-20-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 937 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 20 mm |
| Type | dnc standard cylinder |
Show UNSPSC/ECL@SS
£ 209.82 excl. VAT
/ Each
£ 251.78 incl. VAT
- Delivery usually within ( 8 ) days