FESTO 2159908 ISO CYLINDER


Standards-based cylinder DSBG

References
festo:DSBG-125-40-PPSA-N3
rubix:390A8418
manufacturer :2159908
ean:4052568252533
DSBG-125-40-PPSA-N3 Standard cylinder
brand logo
Technical specifications
TypeDSBG standard cylinder
Cylinder diameter125 mm
See all Specifications

Product details : FESTO 2159908 ISO CYLINDER


Sturdy tie rod cylinder to ISO 15552 standard.

Strengths

  • ISO 15552 (ISO 6431, VDMA 24562)
  • Sturdy tie rod design
  • Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
  • Comprehensive range of mounting accessories for just about every type of installation
  • For position sensing
  • Sustainable thanks to extended life cycle and easier repairs

Technical specifications


Attributes
TypeDSBG standard cylinder
Cylinder diameter125 mm
Cylinder stroke40 mm
Show UNSPSC/ECL@SS
£ 512.73 excl. VAT
/ Each
£ 615.28 incl. VAT
  • Usually arrives within 14 working days