FESTO 163345 STANDARDS-BASED CYLINDER DNC-40-250-PPV-A


Standards-based cylinder DNC

References
festo:DNC-40-250-PPV-A
rubix:112A7534
manufacturer :163345
ean:4052568133849
DNC-40-250-PPV-A Standard cylinder
brand logo
Technical specifications
Typednc standard cylinder
Cylinder diameter40Ā mm
See all Specifications

Product details : FESTO 163345 STANDARDS-BASED CYLINDER DNC-40-250-PPV-A


Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning

Strengths

  • ISO 15552 (ISO 6431, VDMA 24562)
  • Wide range of variants for customised applications
  • Comprehensive range of mounting accessories for just about every type of installation
  • For position sensing

Technical specifications


Attributes
Logistics dimensions (L x W x H)417x50x50Ā mm
Logistic Weight1934Ā g
Typednc standard cylinder
Cylinder diameter40Ā mm
Cylinder stroke250Ā mm
Show UNSPSC/ECL@SS
Ā£ 279.49 excl. VAT
/ Each
Ā£ 335.39 incl. VAT
  • Delivery usually within ( 8 ) days