Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1780915 ISO CYLINDER
FESTO 1780915 ISO CYLINDER
Pneumatic standard cylinder Festo
References
festo:
DSBF-C-63-400-PPSA-N3-R
rubix:
390A8364
manufacturer :
1780915
ean:
4052568247829
Technical specifications
Cylinder diameter
63
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1780915 ISO CYLINDER
Standard cylinder DSBF-C-63-400-PPSA-N3-R Stroke=400 mm, Piston diameter=63 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
4492,5
g
Cylinder diameter
63
mm
Cylinder stroke
400
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
245.43
excl. VAT
/
Each
£
294.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
AVENTICS CYLINDER 0822120008
SMC CP96SDB40-150C ISO 15552 CYLINDER
FESTO 196057 ROUND CYLINDER DSNU-63-200-PPV-A
SMC CDG3BN20-100 AIR CYLINDER
NORGREN RT/57263/M/320 DA P CYLINDER
SMC CD85N25-50C-B AIR CUSHIONED CYLINDER
SMC SN-032B MOUNTING NUT
SMC CP96SDB80-700C ISO 15552 CYLINDER
MATARA MCQI2-11-32-300M ISO15552-VDMA 24562 32 BORE 300MM STROKE MAG P
FESTO 1376301 ISO CYLINDER
SMC CP96SDB63-220C ISO 15552 CYLINDER
FESTO 1781063 ISO CYLINDER
FESTO 196005 ROUND CYLINDER DSNU-50-125-P-A
SMC CD85N25-800-B-X2018 ISO 6432 CYLINDER
SMC CD85N25-170C-B AIR CYLINDER