FESTO 1922624 STANDARDS-BASED CYLINDER DNC-40-30-PPV-A
Standards-based cylinder DNC
See technical informationSee documentsReferences
Festo:DNC-40-30-PPV-A
Rubix:115A8264
Manufacturer :1922624

Documents
Product details : FESTO 1922624 STANDARDS-BASED CYLINDER DNC-40-30-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x55x55 mm |
|---|---|
| Logistic Weight | 981,75 g |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 30 mm |
| Type | dnc standard cylinder |
Show UNSPSC/ECL@SS
£ 211.03 excl. VAT
/ Each
£ 253.24 incl. VAT
- Delivery usually within ( 8 ) days