References
Camozzi:10-5775-3002
Rubix:112A5321
Manufacturer :10-5775-3002


Technical specifications
| Type | camozzi 10-5775-3002 cylinder cam-61m2p100a0300 |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 300 mm |
Product details : CAMOZZI 10-5775-3002 CYLINDER CAM-61M2P100A0300
Series 61 cylinders comply with the ISO 15552 standards and can be assembled with the entire range of standard accessories. A permanent magnet, mounted on the piston in these cylinders, enables information to be received regarding the piston position by means of proximity switches mounted in grooves along the cylinder profile. These grooves can be covered with a slot cover profile. This cylinder series is equipped with adjustable end-stroke cushioning. Moreover, they are equipped with a mechanical cushioning in order to reduce the impact of the piston as it reaches the end of the stroke.
Strengths
•In compliance with ISO 15552 standards and with the previous DIN/ISO 6431 - VDMA 24562 standards
Rolled stainless steel rod
Clean design with adjustable pneumatic cushioning
Rolled stainless steel rod
Clean design with adjustable pneumatic cushioning
Applications
Industrial
Technical specifications
Attributes
| Type | camozzi 10-5775-3002 cylinder cam-61m2p100a0300 |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 300 mm |
| Max. service pressure | 10 bar |
| Length | 282 mm |
| Connection | g1/2 |
| Max. Operation temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 373.53 excl. VAT
/ Each
£ 448.24 incl. VAT
- Usually arrives within 14 working days