Standards-based cylinder DNC
Type | DNC standard cylinder |
---|---|
Cylinder diameter | 50 mm |
Logistics dimensions (L x W x H) | 210x65x65 mm |
---|---|
Logistic Weight | 1476 g |
Type | DNC standard cylinder |
Cylinder diameter | 50 mm |
Cylinder stroke | 30 mm |
Delivery usually within ( 8 ) days