Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163499 STANDARDS-BASED CYLINDER DNC-125-50-PPV-A
FESTO 163499 STANDARDS-BASED CYLINDER DNC-125-50-PPV-A
Standards-based cylinder DNC
References
festo:
DNC-125-50-PPV-A
rubix:
113A1731
manufacturer :
163499
ean:
4052568134938
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163499 STANDARDS-BASED CYLINDER DNC-125-50-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
7798
g
Type
DNC standard cylinder
Cylinder diameter
125
mm
Cylinder stroke
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
920.32
excl. VAT
/
Each
£
1,104.38
incl. VAT
Delivery usually within (
8
) days
Select variants (213)
Add to cart
Check our products from related categories
SMC CP96SDB100-600C ISO 15552 CYLINDER
SMC CD55F50-50M ISO 21287 CYLINDER
SMC CD85N25-107C-B AIR CYLINDER
SMC C85N12-40 AIR CYLINDER
FESTO 1922621 STANDARDS-BASED CYLINDER DNC-32-150-PPV-A
FESTO 2029471 STANDARDS-BASED CYLINDER DSBG-160-320-PPVA-N3
NORGREN RT/57212/M/25 DA P CYLINDER
SMC CP96SDB100-600CW CYLINDER DOUBLE ROD
SMC MHW32-PS MAINTENANCE KIT
SMC CP96NDB63-200CW CYLINDER WITH LOCK DOUBLE ROD
SMC CP96KDB40-200C CYLINDER NON-ROTATING
AVENTICS R412019830
SMC CP96KDB100-160CW CYLINDER NON-ROTATING DOUBLE ROD
PARKER PNEUMATIC CYLINDER P1A-S025DS-0100
FESTO 1376432 STANDARDS-BASED CYLINDER DSBC-32-400-PPVA-N3