Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163394 STANDARDS-BASED CYLINDER DNC-50-500-PPV
FESTO 163394 STANDARDS-BASED CYLINDER DNC-50-500-PPV
Standards-based cylinder DNC
References
festo:
DNC-50-500-PPV
rubix:
112A7478
manufacturer :
163394
ean:
4052568134211
Technical specifications
Type
dnc standard cylinder
Cylinder diameter
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163394 STANDARDS-BASED CYLINDER DNC-50-500-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
4400
g
Type
dnc standard cylinder
Cylinder diameter
50
mm
Cylinder stroke
500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
353.94
excl. VAT
/
Each
£
424.73
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
FESTO 163360 STANDARDS-BASED CYLINDER DNC-40-320-PPV
MECALINE 895915 CYLINDER ISO15552 D100 C250 D M
SMC C85N16-75 AIR CYLINDER
SMC C85E12-160 AIR CYLINDER
SMC CP96SDB50-125CW CYLINDER DOUBLE ROD
FESTO 1773755 STANDARDS-BASED CYLINDER DSBF-C-32-80-PPVA-N3-R
SMC CP96SDB50-50C ISO 15552 CYLINDER
SMC CP96SDB100-1500C ISO 15552 CYLINDER
SMC CD85E16-25S-B ISO 6432 CYLINDER
FESTO 1908277 ISO CYLINDER
NORGREN M/50220/10 CYLINDER
FESTO 8165680 STANDARDS-BASED CYLINDER
FESTO 1376473 STANDARDS-BASED CYLINDER DSBC-32-160-PPSA-N3
NORGREN M/31123 AIR BELLOWS 12X3/325
SMC CP96SDB40-40C ISO 15552 CYLINDER