Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163388 STANDARDS-BASED CYLINDER DNC-50-125-PPV
FESTO 163388 STANDARDS-BASED CYLINDER DNC-50-125-PPV
Standards-based cylinder DNC
References
festo:
DNC-50-125-PPV
rubix:
110A3770
manufacturer :
163388
ean:
4052568134150
Technical specifications
Type
dnc standard cylinder
Cylinder diameter
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163388 STANDARDS-BASED CYLINDER DNC-50-125-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
2054,5
g
Type
dnc standard cylinder
Cylinder diameter
50
mm
Cylinder stroke
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
285.13
excl. VAT
/
Each
£
342.16
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
SMC CP96SDB32-25CW CYLINDER DOUBLE ROD
SMC CD-J010 CLEVIS PIN
PARKER MINICYL P1A-S016MS-0100
SMC CP95SDB80-160-XC4 ISO-VDMA CYLINDER
SMC C85F25-160-XC6B ISO 6432 CYLINDER
SMC CP96NDB100-80C CYLINDER WITH LOCK
AVENTICS CYLINDER 082212002
FESTO 1908292 STANDARDS-BASED CYLINDER DSNU-20-30-PPV-A
SMC CD85N12-170-B AIR CYLINDER
FESTO 1646807 STANDARDS-BASED CYLINDER DSBG-100-160-PPVA-N3
FESTO 1366958 STANDARDS-BASED CYLINDER DSBC-50-400-PPVA-N3
MATARA MCQI2-11-40-250M ISO15552-VDMA 24562 40 BORE 250MM STROKE MAG P
FESTO 188201 SHORT-STROKE CYLINDER AEVC-32-5-A-P
SMC CD85KN25-125-B NON ROTATING PISTON ROD CYLIND
SMC C95NDB100-450 LOCKING ISO-VDMA CYLINDER