Standards-based cylinder DNC
Type | DNC standard cylinder |
---|---|
Cylinder diameter | 63 mm |
Logistics dimensions (L x W x H) | 445x83x78 mm |
---|---|
Logistic Weight | 3687,1 g |
Type | DNC standard cylinder |
Cylinder diameter | 63 mm |
Cylinder stroke | 250 mm |
Delivery usually within ( 8 ) days