MECALINE 895872 CYLINDER ISO15552 D50 C50 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
See technical informationSee documentsReferences
Mecaline:895872
Rubix:259A5974
Manufacturer :895872
EAN:3660338481734
Documents
Product details : MECALINE 895872 CYLINDER ISO15552 D50 C50 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
| Type | iso15552 |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 50 mm |
Show UNSPSC/ECL@SS
£ 73.95 excl. VAT
/ Each
£ 88.74 incl. VAT
- Usually arrives within 14 working days

