Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1922642 ISO CYLINDER
FESTO 1922642 ISO CYLINDER
Standards-based cylinder DNC
References
festo:
DNC-80-30-PPV-A
rubix:
390A7866
manufacturer :
1922642
ean:
4052568250072
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
80Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1922642 ISO CYLINDER
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
3218,75Ā
g
Type
DNC standard cylinder
Cylinder diameter
80Ā
mm
Cylinder stroke
30Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
421.47
excl. VAT
/
Each
Ā£
505.76
incl. VAT
Usually arrives within 14 working days
Select variants (213)
Add to cart
Check our products from related categories
SMC CP96SDB100-625C ISO 15552 CYLINDER
SMC C85E20-10 AIR CYLINDER
MATARA MCQI2-11-100-400M ISO15552-VDMA 24562 100 BORE 400MM STROKE MAG
SMC CD85Y20-220-B AIR CYLINDER
AVENTICS 0822123004 ISO 15552 SERIES PRA
SMC C85N16-120 AIR CYLINDER
SMC CP96SDB32-40C ISO 15552 CYLINDER
SMC C85N25-125C-XC6B AIR CYLINDER
FESTO 2126639 ISO CYLINDER
SMC C85E12-100 AIR CYLINDER
FESTO 559321 ROUND CYLINDER DSNU-50-160-PPS-A
SMC C85N10-10C AIR CYLINDER
NORGREN RM/8017/M/25 16MM MAGNET PISTON CYLINDER
FESTO 1646762 ISO CYLINDER
SMC ZCDUKQ16-30D VACUUM CYLINDER