References
SMC:ZCDUKQ16-30D
Rubix:108A1710
Manufacturer :00045937

Documents
Product details : SMC ZCDUKQ16-30D VACUUM CYLINDER
The ZCUK series is a non-rotating free mount cylinder for vacuum applications. The ZCUK was created by providing a vacuum passage in the rod of the CUK cylinder to enable a vacuum pad to be installed on the end of the rod. A guide is provided as standard equipment. Vacuum pads are available with pad diameters of 2 to 50. Cap or rod piping is available to the rod side. Series ZCUK is available in 5 bore diameters.
Technical specifications
Attributes
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 30 mm |
| Type | free mount cylinder |
Show UNSPSC/ECL@SS
£ 111.03 excl. VAT
/ Each
£ 133.24 incl. VAT
- Delivery usually within ( 8 ) days