FESTO 575843 STANDARDS-BASED CYLINDER DNC-32-35-PPV-A


Standards-based cylinder DNC

References
festo:DNC-32-35-PPV-A
rubix:123A4994
brand logo
brand logo
Technical specifications
TypeStandard Cylinder
Cylinder diameter45 mm
See all Specifications

Product details : FESTO 575843 STANDARDS-BASED CYLINDER DNC-32-35-PPV-A


Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning

Strengths

  • ISO 15552 (ISO 6431, VDMA 24562)
  • Wide range of variants for customised applications
  • Comprehensive range of mounting accessories for just about every type of installation
  • For position sensing

Technical specifications


Attributes
TypeStandard Cylinder
Cylinder diameter45 mm
Cylinder stroke35 mm
Show UNSPSC/ECL@SS
£ 209.12 excl. VAT
/ Each
£ 250.94 incl. VAT
  • Usually arrives within 14 working days