FESTO 2029470 STANDARDS-BASED CYLINDER DSBG-160-250-PPVA-N3
Standards-based cylinder DSBG
See technical informationSee documentsReferences
Festo:DSBG-160-250-PPVA-N3
Rubix:111A0157
Manufacturer :2029470
EAN:4052568250621

Documents
Product details : FESTO 2029470 STANDARDS-BASED CYLINDER DSBG-160-250-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Sturdy tie rod design
- Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
- Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 600x180x180 mm |
|---|---|
| Logistic Weight | 16840 g |
| Cylinder diameter | 160 mm |
| Cylinder stroke | 250 mm |
| Type | dsbg standard cylinder |
Show UNSPSC/ECL@SS
£ 849.77 excl. VAT
/ Each
£ 1,019.72 incl. VAT
- In stock: Next day delivery